This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint Extension Tube

You last purchased this on
 
Dearborn

1-1/2 x 16 in. Brass Slip Joint Extension Tube

Brand image
You last purchased this on
 
Dearborn

1-1/2 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #DEA793BD1
  • Item #105261
  • Manufacturer Part #793BD-1
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Budget Gauge Brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
22 ga
Length:
16 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Call for Pricing
Call for Pricing