This product requires certification to purchase.

1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste

You last purchased this on
 
Dearborn

1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste

  • Fast #
  • Part #DEAP9108AB
  • Item #785169
  • Manufacturer Part #P9108AB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste

  • Fast #
  • Part #DEAP9108AB
  • Item #785169
  • Manufacturer Part #P9108AB
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes Waste Arm, Tailpiece Tee, Slip Joint Nuts and Washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste