This product requires certification to purchase.

1-1/2 x 8 in. Brass Hose and Clamp Slip Joint Tailpiece

You last purchased this on
 
Dearborn

1-1/2 x 8 in. Brass Hose and Clamp Slip Joint Tailpiece

  • Fast #
  • Part #DEA814ET1
  • Item #89415
  • Manufacturer Part #814ET-1
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 x 8 in. Brass Hose and Clamp Slip Joint Tailpiece

  • Fast #
  • Part #DEA814ET1
  • Item #89415
  • Manufacturer Part #814ET-1
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 20 Gauge Brass
  • Requires Certification

Documents


Specifications

Branch Size:
7/8 in
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Clamp
End Connection 2:
Slip
End Connections:
Clamp x Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Gauge (metal):
20 ga
Length:
8 in
Material:
Brass
Product Type:
Branch Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov