This product requires certification to purchase.

1-1/4 in. Brass J-Trap

You last purchased this on
 
Dearborn

1-1/4 in. Brass J-Trap

  • Fast #
  • Part #DEA656W1
  • Item #785712
  • Manufacturer Part #656W-1
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass J-Trap

  • Fast #
  • Part #DEA656W1
  • Item #785712
  • Manufacturer Part #656W-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® 1-1/4” Tubular Sink J-Bends measure and are manufactured with 20 gauge brass for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Ground Joint
Gauge (metal):
20 ga
Height:
2-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in
Width:
5-1/2 in