1-1/4 in. Brass P-Trap
1-1/4 in. Brass P-Trap
Frequently Purchased Together
Product Details
Product Details
- Designed for connection to a wall-connected sink drain system
- Chrome plated finish
- 17 Gauge brass construction
- Standard Flange
- Die Cast nuts
- 1-1/4 in. inlet and outlet
- 7-1/2 in. wall tube
- Cleanout
- Blue rubber washers provide superior seal in brass applications
- Slip joint connections
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17 ga
- Height:
- 1-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in