1-1/4 in. Brass P-Trap in Chrome
1-1/4 in. Brass P-Trap in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for connection to a wall-connected sink drain system
- Chrome plated finish
- 20 gauge brass construction
- Standard flange
- Die cast nuts
- 1-1/4 in inlet and outlet
- 7-1/2 in wall tube
- Cleanout
- Blue rubber washers provide superior seal in brass applications
- Slip joint connections
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 20 ga
- Height:
- 2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in