This product requires certification to purchase.

1-1/4 in. Brass Sink Trap

You last purchased this on
 
Dearborn

1-1/4 in. Brass Sink Trap

  • Fast #
  • Part #DEA700R1
  • Item #55871
  • Manufacturer Part #700R-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass Sink Trap

  • Fast #
  • Part #DEA700R1
  • Item #55871
  • Manufacturer Part #700R-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® Tubular Repair Traps are manufactured with 20 gauge brass for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in