1-1/4 in. Brass Sink Trap
1-1/4 in. Brass Sink Trap
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Chrome-Plated finish
- Slip connections
Specifications
- Cleanout:
- No
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 20-1/2 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in