This product requires certification to purchase.

1-1/4 in. Cast Brass Deep Box Escutcheon in Chrome

You last purchased this on
 
Dearborn

1-1/4 in. Cast Brass Deep Box Escutcheon in Chrome

  • Fast #
  • Part #DEA1121A1
  • Item #233558
  • Manufacturer Part #1121A-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Cast Brass Deep Box Escutcheon in Chrome

  • Fast #
  • Part #DEA1121A1
  • Item #233558
  • Manufacturer Part #1121A-1
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast brass
  • Set screw included
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Deep Box
Fits Pipe Size:
1-1/4 in
Height:
1/2 in
Material:
Cast Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
2 in