1-1/4 in. PVC Slip Joint Nut
1-1/4 in. PVC Slip Joint Nut
Frequently Purchased Together
Product Details
Product Details
- Slip joint nut
- Made of polypropylene plastic
- Durable plastic construction
- Easy to install
- White in color
Documents
Specifications
- Application:
- Residential, Tubular Drain
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter - Inside 1:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Slip Nut
- Size:
- 1-1/4 in