1-1/4 in. Slip 90 Degree Brass Elbow
1-1/4 in. Slip 90 Degree Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 945-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dearborn® 1-1/2" Slip Joint Connections are designed for use in tubular drain applications.
Documents
Specifications
- Application:
- Tubular Drain
- Elbow Degree:
- 90 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov