This product requires certification to purchase.

1-1/4 X 1-1/4 Polybutolyne Washer

You last purchased this on
 
Dearborn

1-1/4 X 1-1/4 Polybutolyne Washer

  • Fast #
  • Part #DEA9002A
  • Item #785609
  • Manufacturer Part #9002A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/4 X 1-1/4 Polybutolyne Washer

  • Fast #
  • Part #DEA9002A
  • Item #785609
  • Manufacturer Part #9002A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 10000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 1-1/4 in x 1-1/4 in washer, 1-1/2 in x 1-1/2 in washer or 1-1/4 in x 1-1/2 in reducing washer
  • Made of polyethylene plastic
  • Premium true blue washers provide superior sealing
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Clear
Diameter - Inside 1:
1-1/4 in
Diameter - Outside:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polybutolyne, Polyethylene
Shape:
Round
UL Listed:
No