This product requires certification to purchase.

1-1/4 x 5 in. Brass Overflow Plug in Polished Chrome

You last purchased this on
 
Dearborn

1-1/4 x 5 in. Brass Overflow Plug in Polished Chrome

  • Fast #
  • Part #DEA763K1
  • Item #89411
  • Manufacturer Part #763K-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/4 x 5 in. Brass Overflow Plug in Polished Chrome

  • Fast #
  • Part #DEA763K1
  • Item #89411
  • Manufacturer Part #763K-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® two piece patent overflow plug is designed to allow overflow to flow into a lavatory sink drain
  • Available in 5 in, 6 in, 8 in or 12 in lengths
  • Chrome finish
  • 20 gauge brass
  • Two piece assembly
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
Drain Component Type:
Overflow Plug
Height:
2 in
IAPMO Listed:
No
Length:
5 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trim Ring:
No
UL Listed:
No
Width:
2 in