1 in. Junior Duo Stainless Steel Bar Sink Basket Strainer
1 in. Junior Duo Stainless Steel Bar Sink Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dearborn® 3785A Brass Bar Sink Strainer with Crumb Cup is manufactured of a brass body and stainless steel crumb cup basket with handle. It is ideal for installation in residential, 2” bar sinks.
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Strainer Size:
- 2-17/20 in