10 in. Slip-Joint Offset in White
10 in. Slip-Joint Offset in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blow Molded Design Reduces Leak Opportunities
- White Polypropylene Plastic
- Includes 2 Slip Joint Nuts & 2 TPE Blue Washers
- Great for Offset Applications
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Offset