This product requires certification to purchase.

12 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome

You last purchased this on
 
Dearborn

12 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome

  • Fast #
  • Part #DEA803-1
  • Item #786107
  • Manufacturer Part #803-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

12 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome

  • Fast #
  • Part #DEA803-1
  • Item #786107
  • Manufacturer Part #803-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Budget gauge
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
12 in
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.