This product requires certification to purchase.

12 in. 20 ga Flanged Strainer Tailpiece in Chrome

Dearborn

12 in. 20 ga Flanged Strainer Tailpiece in Chrome

  • Fast #
  • Part #DEA7981
  • Item #55929
  • Manufacturer Part #798-1
3.1 out of 5 Customer Rating
Brand image
Dearborn

12 in. 20 ga Flanged Strainer Tailpiece in Chrome

  • Fast #
  • Part #DEA7981
  • Item #55929
  • Manufacturer Part #798-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® Flanged Strainer Tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Flanged
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125958