This product requires certification to purchase.

13 x 1-1/2 in. End Outlet Disposer Kit for In-Sink Black

You last purchased this on
 
Dearborn

13 x 1-1/2 in. End Outlet Disposer Kit for In-Sink Black

  • Fast #
  • Part #DEAA9100B
  • Item #785276
  • Manufacturer Part #A9100B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

13 x 1-1/2 in. End Outlet Disposer Kit for In-Sink Black

  • Fast #
  • Part #DEAA9100B
  • Item #785276
  • Manufacturer Part #A9100B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two Washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/4 in
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
2 in
IAPMO Listed:
Yes
Length:
13 in
Material:
Plastic
Material Type:
Polypropylene
Width:
7-1/2 in