2 in. 20 ga Slip-Joint Connector in Polished Chrome
2 in. 20 ga Slip-Joint Connector in Polished Chrome
Product Details
Product Details
- 20 Gauge Brass
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 2 in
- Material:
- Brass
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov