5/8 in. Cast Brass Shallow Box Escutcheon in Chrome
5/8 in. Cast Brass Shallow Box Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 16200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dearborn® Cast Brass Deep Flange with Set Screw for use with tubular installations.
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 5/8 in
- Height:
- 1-1/4 in
- Material:
- Cast Brass
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 3 in