6 in. Sleeve in Chrome Plated
6 in. Sleeve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dearborn® Chrome Plated Plastic Sleeve slides and snaps over tubing connected to a point-of-use valve to provide protection and improve appearance.
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Steel, Plastic
- Product Type:
- Sleeve
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- UPC:
- 041193007186