This product requires certification to purchase.

8 in. 17 ga Flanged Strainer Tailpiece in Chrome

You last purchased this on
 
Dearborn

8 in. 17 ga Flanged Strainer Tailpiece in Chrome

  • Fast #
  • Part #DEA801171
  • Item #187136
  • Manufacturer Part #801-17-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

8 in. 17 ga Flanged Strainer Tailpiece in Chrome

  • Fast #
  • Part #DEA801171
  • Item #187136
  • Manufacturer Part #801-17-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® flanged strainer tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends
  • Chrome-plated finish provides a clean look under cabinets
  • Tubular flanged design
  • 100° F maximum working temperature
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Flanged
Gauge (metal):
17 ga
Length:
8 in
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov