8 in. 20 ga Flanged Strainer Tailpiece in Polished Chrome
8 in. 20 ga Flanged Strainer Tailpiece in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dearborn® flanged strainer tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends
- Chrome-plated finish provides a clean look under cabinets
- 100 degrees Fahrenheit maximum working temperature
- Tubular flanged design
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Strainer Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193125910