This product requires certification to purchase.

Bar Sink Basket Strainer in Polished Chrome

You last purchased this on
 
Dearborn

Bar Sink Basket Strainer in Polished Chrome

  • Fast #
  • Part #DEA3785AT
  • Item #785118
  • Manufacturer Part #3785AT
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Bar Sink Basket Strainer in Polished Chrome

  • Fast #
  • Part #DEA3785AT
  • Item #785118
  • Manufacturer Part #3785AT
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dearborn® 3785A Brass Bar Sink Strainer with Crumb Cup is manufactured of a brass body and stainless steel crumb cup basket with handle. It is ideal for installation in residential, 2” bar sinks.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3 in
Material:
Stainless Steel, Zinc
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
2-17/20 in