1-1/2 x 12 in. Plastic Slip Joint Extension Tube
1-1/2 x 12 in. Plastic Slip Joint Extension Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- 1-1/2-in. slip joint inlet on both ends
- Ideal for disposal applications where two tailpieces are needed and can be cut to length
- Blue TPE washers prevents drying out and cracking, providing superior sealing and durability
- Washer enables secure seal with hand tightening
- Meets ASTM F-409
- IAPMO listed
- Includes 2 slip joint nut, 2 washers, and 2 reducing washers
- For warranty product details, refer to the Oatey limited warranty document
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Extension Tube