This product requires certification to purchase.

1/2 in. Metal Deep Box Escutcheon in Chrome

You last purchased this on
 
Dearborn

1/2 in. Metal Deep Box Escutcheon in Chrome

  • Fast #
  • Part #DEAH1110
  • Item #90271
  • Manufacturer Part #H1110
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1/2 in. Metal Deep Box Escutcheon in Chrome

  • Fast #
  • Part #DEAH1110
  • Item #90271
  • Manufacturer Part #H1110
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 50000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® High Pattern Chrome Plated Flanges are manufactured of steel with a chrome plated finish for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Deep Box
Fits Pipe Size:
1/2 in
Material:
Metal
Origin:
Domestic
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Width:
1-1/2 in