Brass Air Bleed Valve
Brass Air Bleed Valve
Frequently Purchased Together
Product Details
Product Details
- Loose key air bleed valve
- 3/16 in. O.D. x 21 in. copper tube included
- Chrome plated
- Durable replacement part
Specifications
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 3/16 in
- Valve Type:
- Air Bleed Valve