This product requires certification to purchase.

Brass Lift & Turn Drain in Chrome

You last purchased this on
 
Dearborn

Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAK22TB
  • Item #3715370
  • Manufacturer Part #K22TB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAK22TB
  • Item #3715370
  • Manufacturer Part #K22TB
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spud not included
  • Uni-lift and touch-toe stopper options
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
Outlet Type:
Threaded
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov