Brass Lift & Turn Drain in Brushed Nickel
Brass Lift & Turn Drain in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Bath waste conversion kits are an easy way to change bath waste and overflow finish or stopper style without removing the rough-in components
- Convert to 1 hole overflow faceplate wit Uni-lift (lift & turn) stopper
- Brushed nickel finish
- Brass drain spud
- Kit includes mounting hardware, 1 hole overflow faceplate, stopper, drain spud drain gasket and 1-1/2" bushing
- Dearborn® branded hanging blister card packaging
- All products are backed with the highest quality technical and customer support programs in the industry
- IAPMO approved
- For warranty product details, refer to the Oatey limited warranty document
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No