This product requires certification to purchase.

Brass Lift & Turn Drain in Rubbed Bronze

You last purchased this on
 
Dearborn

Brass Lift & Turn Drain in Rubbed Bronze

  • Fast #
  • Part #DEAK27RB
  • Item #2146219
  • Manufacturer Part #K27RB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Brass Lift & Turn Drain in Rubbed Bronze

  • Fast #
  • Part #DEAK27RB
  • Item #2146219
  • Manufacturer Part #K27RB
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bath waste conversion kits are an easy way to change bath waste and overflow finish or stopper style without removing the rough-in components
  • Convert to 1 hole overflow faceplate wit Uni-lift (lift & turn) stopper
  • Oil rubbed bronze finish
  • Brass drain spud
  • Kit includes mounting hardware, 1 hole overflow faceplate, stopper, drain spud drain gasket and 1-1/2" bushing
  • Dearborn® branded hanging blister card packaging
  • All products are backed with the highest quality technical and customer support programs in the industry
  • IAPMO approved
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Body Material:
Brass
Fits Pipe Size:
1-1/4 in
IAPMO Listed:
Yes
Trim Only:
No
WaterSense Labeled:
No