This product requires certification to purchase.

Brass Toe-Tap Drain in Chrome Plated

You last purchased this on
 
Dearborn

Brass Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #DEA7677CP
  • Item #7302530
  • Manufacturer Part #7677CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Brass Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #DEA7677CP
  • Item #7302530
  • Manufacturer Part #7677CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Dearborn® Quicksilver Brass Bath Waste is constructed of high quality, durable brass components intended for commercial jobs. Quicksilver bath waste include a cast brass tee and two extension tubes that allow the bath waste to be soldered in place.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Flow Rate:
7 gpm
Gauge (metal):
17 ga
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No
Width:
6-1/4 in