Brass Zinc Disposer Kit in Polished Chrome
Brass Zinc Disposer Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dearborn® Center to End Brass Tubular Disposer Kits are designed for use in tubular drain applications. They are available in 17, 20 or budget gauge brass.
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 13 in
- Length:
- 13 in
- Material:
- Brass, Zinc
- Product Type:
- Disposer Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 13 in x 1-1/2 in
- UPC:
- 041193105912
- Width:
- 4-1/4 in