This product requires certification to purchase.

Closet Flush Elbow in Polished Chrome

You last purchased this on
 
Dearborn

Closet Flush Elbow in Polished Chrome

  • Fast #
  • Part #DEA1033D1
  • Item #8983
  • Manufacturer Part #1033D-1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Closet Flush Elbow in Polished Chrome

  • Fast #
  • Part #DEA1033D1
  • Item #8983
  • Manufacturer Part #1033D-1
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® Tubular Closet Flush Elbows are manufactured of 20 gauge brass for use in tubular drain applications.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Application:
Tubular Drain
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
2 in
Length:
8 in
Material:
Brass
Product Type:
Closet Flush Elbow
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
6-1/2 in