This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome

You last purchased this on
 
Dearborn

DBlue Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAA7325
  • Item #3715344
  • Manufacturer Part #A7325
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

DBlue Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAA7325
  • Item #3715344
  • Manufacturer Part #A7325
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal design connects bath tub to DWV system
  • ABS construction for solvent weld connections
  • Foam rubber overflow gasket
  • 1 hole faceplate
  • Chrome finish
  • Brass drain spud
  • Uni-lift stopper
  • Overflow elbow adheres to tub with lock nut so no screws are required
  • Kit includes overflow elbow, overflow gasket, locknut, faceplate, 2 test plugs, drain elbow, drain gasket, drain spud and stopper
  • Boxed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
DBlue
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Strainer Body:
Brass
Width:
3-3/4 in