This product requires certification to purchase.

You last purchased this on
 
Dearborn

  • Fast #
  • Part #DEA402F171
  • Item #2146307
  • Manufacturer Part #402F-17-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

  • Fast #
  • Part #DEA402F171
  • Item #2146307
  • Manufacturer Part #402F-17-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® Wall Tubes are designed for use as replacement wall tubes for P-Trap repair or modification.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
Yes
Length:
57 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov