Stainless Steel Basket Strainer
Stainless Steel Basket Strainer
Product Details
Product Details
- Dearborn® DB1000 locking cup sink basket strainer is an economical duo strainer with all stainless steel construction designed to fit sinks with a 3-1/2 in. to 4 in. opening
- With reversible lock nut for make-up with cast iron sinks
- High-quality stainless steel stick post basket and 4-3/8 in. flange diameter
- Includes metal post, heavy locknut, rubber stopper, extra thick washer, and machine cut threads
- Resists corrosion - Maintains new appearance
- Easy installation and cleaning
- Designed for use in residential and commercial sinks
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Diameter:
- 3-11/50 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Tailpiece Included:
- No