This product requires certification to purchase.

1-1/2 in. Plastic P-Trap in White

You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap in White

  • Fast #
  • Part #DEAP9703WBG
  • Item #3864952
  • Manufacturer Part #P9703WBG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap in White

  • Fast #
  • Part #DEAP9703WBG
  • Item #3864952
  • Manufacturer Part #P9703WBG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 750
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Designed for connection to a wall-connected sink drain system
  • Polypropylene construction
  • Super nuts feature full sized wings and longer threads
  • Includes threaded PVC adapter
  • Premium TPR Blue Washers provide superior seal
  • Includes reducing washer
  • Step Joint on wall tube
  • Reversible J-bend
  • P-Traps prevent sewer gases from getting into the home
  • Available in white or black polypropylene
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Threaded
IAPMO Listed:
Yes
Length:
8 in
Schedule Class:
40 SDR
Trap Material:
Plastic
Trap Material Type:
PVC
Trap Size:
1-1/2 in