Frequently Purchased Together
Product Details
Product Details
- 1-1/4-in. Slip joint inlet on one end
- 6-in and 12-in lengths available
- Available in white or black polypropylene plastic
- Blue TPE washers prevents drying out and cracking, providing superior sealing and durability
- Provides a secure seal with hand tightening
- Meets ASTM F 409
- IAPMO listed
- Includes 1 slip joint nut and 1 washer
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Extension Tube