This product requires certification to purchase.

Drain Cover Kit in White

You last purchased this on
 
Dearborn

Drain Cover Kit in White

  • Fast #
  • Part #DEAADA100
  • Item #7302522
  • Manufacturer Part #ADA100
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Drain Cover Kit in White

  • Fast #
  • Part #DEAADA100
  • Item #7302522
  • Manufacturer Part #ADA100
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and easy installation
  • Easy to cut and size
  • Covers 1-1/4" & 1-1/2" plastic or brass tubular with or without cleanouts
  • Easily accommodates supply line offsets
  • Covers offset grid drains
  • Clean appearance and aesthetics
  • Product can be painted with latex based coatings
  • Secure Fit Hook and Loop design
  • Will not fade or discolor
  • Certified antimicrobial per ISO 846 Method C
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Material:
Foam
Product Type:
Drain Cover Kit