Drain Cover Kit in White
Drain Cover Kit in White
Frequently Purchased Together
Product Details
Product Details
- Fast and easy installation
- Easy to cut and size
- Covers 1-1/4" & 1-1/2" plastic or brass tubular with or without cleanouts
- Easily accommodates supply line offsets
- Clean appearance and aesthetics
- Product can be painted with latex based coatings
- Secure Fit Hook and Loop design
- Will not fade or discolor
- Certified antimicrobial per ISO 846 Method C
- For warranty product details, refer to the Oatey Limited Warranty document
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- ASTM:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Drain Cover Kit