This product requires certification to purchase.

Plastic Air Gap with Metal Cap

You last purchased this on
 
Dearborn

Plastic Air Gap with Metal Cap

  • Fast #
  • Part #DEADBCD4P
  • Item #1677194
  • Manufacturer Part #DB-CD-4P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Plastic Air Gap with Metal Cap

  • Fast #
  • Part #DEADBCD4P
  • Item #1677194
  • Manufacturer Part #DB-CD-4P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 1152
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Plastic air gap with chrome plated metal cap
  • Requires Certification

Documents


Specifications

Application:
Commercial Plumbing
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated/White
Height:
2 in
Material:
Metal, Plastic
Material Type:
PVC
Product Type:
Air Gap
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Weight:
0.3 lb