Plastic Disposer Kit in Black
Plastic Disposer Kit in Black
Frequently Purchased Together
Product Details
Product Details
- Dearborn® 1-1/2" Plastic Disposer Kits are designed in various configurations for use in tubular drain applications. Options include Premium True Blue Premium Washers for superior sealing.
Documents
Specifications
- ASTM:
- ASTM F-409
- Brand Model Compatibility:
- InSinkErator®, GE®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 11-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Disposer Kit
- Size:
- 11-1/2 in x 1-1/2 in
- Width:
- 7-1/2 in