Plastic Disposer Kit in White
Plastic Disposer Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dearborn® 1-1/2" Plastic Disposer Kits are designed in various configurations for use in tubular drain applications. Options include Premium True Blue Premium Washers for superior sealing.
Documents
Specifications
- ASTM:
- ASTM F-409
- Brand Model Compatibility:
- InSinkErator®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 11-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Disposer Kit
- Size:
- 11-1/2 in x 1-1/2 in
- UPC:
- 041193104021
- Width:
- 4-1/4 in