This product requires certification to purchase.

Plastic Disposer Kit in White

Dearborn

Plastic Disposer Kit in White

  • Fast #
  • Part #DEAP9100TB
  • Item #785337
  • Manufacturer Part #P9100TB
3.2 out of 5 Customer Rating
Brand image
Dearborn

Plastic Disposer Kit in White

  • Fast #
  • Part #DEAP9100TB
  • Item #785337
  • Manufacturer Part #P9100TB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two Washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Brand Model Compatibility:
InSinkErator®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-1/2 in
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
11-1/2 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Disposer Kit
Size:
11-1/2 in x 1-1/2 in
UPC:
041193042828
Width:
8-1/2 in