Plastic Lift & Turn Drain
Plastic Lift & Turn Drain
Frequently Purchased Together
Product Details
Product Details
- Bath Waste Rough-In Kit
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Outlet Type:
- Solvent Weld
- Product Type:
- Rough-In Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov