This product requires certification to purchase.

Plastic Lift & Turn Drain

Dearborn

Plastic Lift & Turn Drain

  • Fast #
  • Part #DEAP7323
  • Item #3715455
  • Manufacturer Part #P7323
3.7 out of 5 Customer Rating
Brand image
Dearborn

Plastic Lift & Turn Drain

  • Fast #
  • Part #DEAP7323
  • Item #3715455
  • Manufacturer Part #P7323
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bath waste rough-in kit
  • IAPMO approved
  • Comprehensive installation guide provided with every kit
  • Orienting grooves so the faceplate cannot spin
  • Captive nut on Phillips head screw, so it cannot fall into tub drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trim Only:
No
UPC:
041193006790