Plastic Lift & Turn Drain in Chrome
Plastic Lift & Turn Drain in Chrome
Frequently Purchased Together
Product Details
Product Details
- Dearborn® bath waste & overflow sch. 40 plastic kits are manufactured in Sch. 40 ABS or PVC to strict industry standards and includes all pipe lengths required for assembly
- Can be used on acrylic, cast iron, fiberglass and steel bathtubs
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- CSA Certified:
- CSA B125.2 2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No