Plastic Lift & Turn Drain in Chrome
Plastic Lift & Turn Drain in Chrome
Frequently Purchased Together
Product Details
Product Details
- Universal design connects bath tub to DWV system
- PVC construction for solvent weld connections
- Foam rubber overflow gasket
- 1 hole faceplate
- Chrome finish
- Brass drain spud
- Uni-Lift stopper
- Overflow elbow adheres to tub with lock nut so no screws are required
- Kit includes overflow elbow, overflow gasket, mounting hardware, faceplate, 2 test plugs, drain elbow, drain gasket, drain spud and stopper
- Boxed
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Strainer Body:
- Brass
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in