This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome

You last purchased this on
 
Dearborn

Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAP8227C
  • Item #263993
  • Manufacturer Part #P8227C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAP8227C
  • Item #263993
  • Manufacturer Part #P8227C
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal design connects bath tub to DWV system
  • White polypropylene for strong slip joint connections
  • Integrated condensate adapter provides convenient connection point for condensate lines running from air conditioners and other HVAC units
  • 3/4" female condensate adapter
  • Foam rubber overflow gasket
  • 1 hole faceplate
  • Chrome finish
  • Brass drain spud
  • Uni-Lift Stopper
  • Kit includes overflow elbow & tube, drain elbow & tube, sanitary tee, 2 slip joint nuts, 2 washers, chrome faceplate, drain spud, stopper, overflow gasket, drain gasket & mounting hardware
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip Nut
Drain Body Material:
Plastic
Drain Body Material Type:
PVC, Polypropylene
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Trim Only:
Yes
WaterSense Labeled:
No