This product requires certification to purchase.

Plastic Toe-Tap Drain in Chrome

You last purchased this on
 
Dearborn

Plastic Toe-Tap Drain in Chrome

  • Fast #
  • Part #DEAA7224
  • Item #2146309
  • Manufacturer Part #A7224
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Plastic Toe-Tap Drain in Chrome

  • Fast #
  • Part #DEAA7224
  • Item #2146309
  • Manufacturer Part #A7224
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Touch-toe stopper full kit bath waste
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trim Only:
Yes
WaterSense Labeled:
No
Width:
3-3/4 in